Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Cutter, Uncoated, 28X12 mm

  • Mfr # 194030 28X12

  • Zoro # G514501083


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
85 mm
Shank Dia.
16 mm
Cutter Dia.
28 mm
Material
Cobalt High Speed Steel
Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194030 28X12
Zoro #
G514501083
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
85 mm
Shank Dia.
16 mm
Cutter Dia.
28 mm
Length of Cut
12 mm
Neck Dia.
13 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm

Details

Material
Cobalt High Speed Steel
Style
Square
Number of Flutes
8
Shank
DIN 1835 B to h6
Helix Angle
15 Degrees
Cutting Direction
horizontal
Finish
uncoated
Number of Effective Inserts
4
Color Ring
without
Type of Product
Slot milling cutter
Feed Fz in Steel < 750 N/mm2
0.08 mm
For T-Slots Din 650
16 mm
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Shank Tolerance
h6
Correction Factor Fz
1.25
Milling profile
staggered teeth
Feed Fz in Steel < 750 N/mm2
0.08 mm

Description

The mill cuts on all three sides. Due to alternate set teeth staggered high cutting performance is achieved. Note: For milling T-slots to DIN 650 into machine tables on jigs and fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.