Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Cutter, Uncoated, 32X14 mm

  • Mfr # 194030 32X14

  • Zoro # G514501137


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
8
Shank Dia.
16 mm
Shank
DIN 1835 B to h6
Finish
uncoated
Material
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194030 32X14
Zoro #
G514501137
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
16 mm
Neck Dia.
15 mm
Overall Length
90 mm
Cutter Dia.
32 mm
Length of Cut
14 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Tolerance Nominal Diameter
d11
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm

Details

Number of Flutes
8
Shank
DIN 1835 B to h6
Finish
uncoated
Material
Cobalt High Speed Steel
Cutting Direction
horizontal
Style
Square
Helix Angle
15 Degrees
Feed Fz in Steel < 750 N/mm2
0.09 mm
Type of Product
Slot milling cutter
For T-Slots Din 650
18 mm
Color Ring
without
Corner Chamfer Angle
90 Degrees
Number of Effective Inserts
4
Correction Factor Fz
1.25
Shank Tolerance
h6
Milling profile
staggered teeth
Coolant Through
no
Feed Fz in Steel < 750 N/mm2
0.09 mm

Description

The mill cuts on all three sides. Due to alternate set teeth staggered high cutting performance is achieved. Note: For milling T-slots to DIN 650 into machine tables on jigs and fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.