Zoro Homepage

T-Slot Cutter, with Weldon Flat, 21mm Diameter, 1 Effective Teeth

  • Mfr # 218300 21/1

  • Zoro # G216121503


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Overall Length
76 mm
Number of Effective Inserts
1
Slot Depth
12 mm
Slot Depth ap
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218300 21/1
Zoro #
G216121503
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Overall Length
76 mm
Slot Depth
12 mm
Slot Depth ap
9 mm
Collar Dia.
11 mm
Cutting Dia.
21 mm

Details

Item
Slot milling cutter
Number of Effective Inserts
1
Dia/Effective Teeth
21 mm/1
Corner Chamfer Angle
90°
Overhang
26 mm
Shank Type
Weldon shank
Coolant Through
Yes
Number of Indexable Inserts
2
Insert Screw
219840 (8IP; 1.2 Nm)
Tool Exchange
PowerCard

Description

Version: End mill with clamping face and internal coolant supply. Deeply recessed at the cutting area to allow working in very deep slots. Anti-corrosion surface treatment. Application: For slots to DIN 650. Note: Coolant feed via the internal coolant supply is preferable in order to achieve optimum chip clearance. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of effective inserts Zeff: 1 Number of indexable inserts: 2 Slot depth ap: 9 mm Collard1: 11 mm Overhang L1: 26 mm Overall length Ltot: 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.