Zoro Homepage

T-Slot Cutter, with Weldon Flat, 25mm Diameter, 2 Effective Teeth

  • Mfr # 218300 25/2

  • Zoro # G216121497


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Overall Length
82 mm
Coolant Through
Yes
Number of Effective Inserts
2
Collar Dia.
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218300 25/2
Zoro #
G216121497
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Overall Length
82 mm
Collar Dia.
13 mm
Slot Depth
14 mm
Slot Depth ap
11 mm
Cutting Dia.
25 mm

Details

Item
Slot milling cutter
Coolant Through
Yes
Number of Effective Inserts
2
Tool Exchange
PowerCard
Insert Screw
219840 (8IP; 1.2 Nm)
Number of Indexable Inserts
4
Overhang
31 mm
Shank Type
Weldon shank
Dia/Effective Teeth
25 mm/2
Corner Chamfer Angle
90°

Description

Version: End mill with clamping face and internal coolant supply. Deeply recessed at the cutting area to allow working in very deep slots. Anti-corrosion surface treatment. Application: For slots to DIN 650. Note: Coolant feed via the internal coolant supply is preferable in order to achieve optimum chip clearance. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of effective inserts Zeff: 2 Number of indexable inserts: 4 Slot depth ap: 11 mm Collard1: 13 mm Overhang L1: 31 mm Overall length Ltot: 82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.