Zoro Homepage

T-Slot Cutter, with Weldon Flat, 32mm Diameter, 2 Effective Teeth

  • Mfr # 218300 32/2

  • Zoro # G516121500


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Overall Length
88 mm
Shank Dia.
20 mm
Collar Dia.
17 mm
Overhang
38 mm
Cutting Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218300 32/2
Zoro #
G516121500
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
88 mm
Shank Dia.
20 mm
Collar Dia.
17 mm
Cutting Dia.
32 mm
Slot Depth
18 mm
Slot Depth ap
14 mm

Details

Item
Slot milling cutter
Overhang
38 mm
Insert Screw
219841 (15IP; 3.0 Nm)
Dia/Effective Teeth
32 mm/2
Number of Effective Inserts
2
Tool Exchange
PowerCard
Shank Type
Weldon shank
Coolant Through
Yes
Corner Chamfer Angle
90°
Number of Indexable Inserts
4

Description

Version: End mill with clamping face and internal coolant supply. Deeply recessed at the cutting area to allow working in very deep slots. Anti-corrosion surface treatment. Application: For slots to DIN 650. Note: Coolant feed via the internal coolant supply is preferable in order to achieve optimum chip clearance. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 2 Number of indexable inserts: 4 Slot depth ap: 14 mm Collard1: 17 mm Overhang L1: 38 mm Overall length Ltot: 88 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.