Zoro Homepage

T-Slot Cutter, with Weldon Flat, 40mm Diameter, 2 Effective Teeth

  • Mfr # 218300 40/2

  • Zoro # G216121473


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Overall Length
108 mm
Shank Type
Weldon shank
Overhang
50 mm
Slot Depth
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218300 40/2
Zoro #
G216121473
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
25 mm
Overall Length
108 mm
Slot Depth
22 mm
Slot Depth ap
17 mm
Cutting Dia.
40 mm
Collar Dia.
21 mm

Details

Item
Slot milling cutter
Shank Type
Weldon shank
Overhang
50 mm
Dia/Effective Teeth
40 mm/2
Number of Indexable Inserts
4
Number of Effective Inserts
2
Corner Chamfer Angle
90°
Tool Exchange
PowerCard
Insert Screw
219841 (15IP; 3.0 Nm)
Coolant Through
Yes

Description

Version: End mill with clamping face and internal coolant supply. Deeply recessed at the cutting area to allow working in very deep slots. Anti-corrosion surface treatment. Application: For slots to DIN 650. Note: Coolant feed via the internal coolant supply is preferable in order to achieve optimum chip clearance. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 2 Number of indexable inserts: 4 Slot depth ap: 17 mm Collard1: 21 mm Overhang L1: 50 mm Overall length Ltot: 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.