Zoro Homepage

T-Slot Cutter, with Weldon Flat, 50mm Diameter, 2 Effective Teeth

  • Mfr # 218300 50/2

  • Zoro # G416121501


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120 mm
Shank Dia.
32 mm
Coolant Through
Yes
Slot Depth ap
22 mm
Number of Indexable Inserts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218300 50/2
Zoro #
G416121501
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120 mm
Shank Dia.
32 mm
Slot Depth ap
22 mm
Slot Depth
28 mm
Collar Dia.
27 mm
Cutting Dia.
50 mm

Details

Item
Slot milling cutter
Coolant Through
Yes
Number of Indexable Inserts
4
Insert Screw
219848 (20IP; 5.5 Nm)
Number of Effective Inserts
2
Shank Type
Weldon shank
Overhang
56 mm
Corner Chamfer Angle
90°
Dia/Effective Teeth
50 mm/2
Tool Exchange
PowerCard

Description

Version: End mill with clamping face and internal coolant supply. Deeply recessed at the cutting area to allow working in very deep slots. Anti-corrosion surface treatment. Application: For slots to DIN 650. Note: Coolant feed via the internal coolant supply is preferable in order to achieve optimum chip clearance. Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Number of effective inserts Zeff: 2 Number of indexable inserts: 4 Slot depth ap: 22 mm Collard1: 27 mm Overhang L1: 56 mm Overall length Ltot: 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.