T-slot Semi-Roughing Cutter, Uncoated, 18X8 mm

  • Mfr # 194050 18X8

  • Zoro # G414501107


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
8
Shank Dia.
12 mm
Material
Cobalt High Speed Steel
Length of Cut
8 mm
Cutter Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194050 18X8
Zoro #
G414501107
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
12 mm
Length of Cut
8 mm
Cutter Dia.
18 mm
Neck Dia.
8 mm
Overall Length
70 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Tolerance Nominal Diameter
d11

Details

Number of Flutes
8
Material
Cobalt High Speed Steel
Helix Angle
15 Degrees
Finish
uncoated
Style
Square
Cutting Direction
horizontal
Shank
DIN 1835 B to h6
Color Ring
without
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Type of Product
Slot milling cutter
Coolant Through
no
Shank Tolerance
h6
Number of Effective Inserts
4
Feed Fz in Steel < 750 N/mm2
0.06 mm
For T-Slots Din 650
10 mm
Milling profile
staggered teeth
Feed Fz in Steel < 750 N/mm2
0.06 mm

Description

Cuts on all three sides. Alternate set teeth with ground chip breaker on flutes. Note: For milling T-slots to DIN 650.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.