T-slot Semi-Roughing Cutter, Uncoated, 25X11 mm

  • Mfr # 194050 25X11

  • Zoro # G814501103


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Shank
DIN 1835 B to h6
Cutting Direction
horizontal
Length of Cut
11 mm
Style
Square
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194050 25X11
Zoro #
G814501103
UPC #
-
Country of Origin
South Africa

Dimensions

Length of Cut
11 mm
Neck Dia.
12 mm
Cutter Dia.
25 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Overall Length
82 mm
Tolerance Nominal Diameter
d11
Min. Cutting Depth
0.01 mm
Shank Dia.
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11 mm

Details

Shank
DIN 1835 B to h6
Cutting Direction
horizontal
Style
Square
Correction Factor Fz
1.25
Finish
uncoated
Helix Angle
15 Degrees
Coolant Through
no
Type of Product
Slot milling cutter
Color Ring
without
Number of Effective Inserts
4
Corner Chamfer Angle
90 Degrees
Material
Cobalt High Speed Steel
For T-Slots Din 650
14 mm
Feed Fz in Steel < 750 N/mm2
0.08 mm
Milling profile
staggered teeth
Shank Tolerance
h6
Number of Flutes
8
Feed Fz in Steel < 750 N/mm2
0.08 mm

Description

Cuts on all three sides. Alternate set teeth with ground chip breaker on flutes. Note: For milling T-slots to DIN 650.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.