T-slot Semi-Roughing Cutter, Uncoated, 28X12 mm

  • Mfr # 194050 28X12

  • Zoro # G714501098


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Coolant Through
no
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194050 28X12
Zoro #
G714501098
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Neck Dia.
13 mm
Length of Cut
12 mm
Shank Dia.
16 mm
Overall Length
85 mm
Cutter Dia.
28 mm

Details

Coolant Through
no
Correction Factor Fz
1.25
For T-Slots Din 650
16 mm
Number of Effective Inserts
4
Color Ring
without
Corner Chamfer Angle
90 Degrees
Type of Product
Slot milling cutter
Milling profile
staggered teeth
Feed Fz in Steel < 750 N/mm2
0.08 mm
Shank Tolerance
h6
Finish
uncoated
Style
Square
Helix Angle
15 Degrees
Number of Flutes
8
Shank
DIN 1835 B to h6
Cutting Direction
horizontal
Material
Cobalt High Speed Steel
Feed Fz in Steel < 750 N/mm2
0.08 mm

Description

Cuts on all three sides. Alternate set teeth with ground chip breaker on flutes. Note: For milling T-slots to DIN 650.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.