T-slot Semi-Roughing Cutter, Uncoated, 36X16 mm

  • Mfr # 194050 36X16

  • Zoro # G914501102


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Milling profile
staggered teeth
Corner Chamfer Angle
90 Degrees
Color Ring
without
Type of Product
Slot milling cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194050 36X16
Zoro #
G914501102
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
25 mm
Overall Length
103 mm
Neck Dia.
17 mm
Cutter Dia.
36 mm
Length of Cut
16 mm
Tolerance Nominal Diameter
d11

Details

Milling profile
staggered teeth
Corner Chamfer Angle
90 Degrees
Color Ring
without
Type of Product
Slot milling cutter
Correction Factor Fz
1.25
Coolant Through
no
Feed Fz in Steel < 750 N/mm2
0.09 mm
Number of Effective Inserts
4
Material
Cobalt High Speed Steel
For T-Slots Din 650
20 mm
Cutting Direction
horizontal
Shank Tolerance
h6
Style
Square
Shank
DIN 1835 B to h6
Finish
uncoated
Helix Angle
15 Degrees
Number of Flutes
8
Feed Fz in Steel < 750 N/mm2
0.09 mm

Description

Cuts on all three sides. Alternate set teeth with ground chip breaker on flutes. Note: For milling T-slots to DIN 650.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.