T-slot Semi-Roughing Cutter, Uncoated, 40X18 mm

  • Mfr # 194050 40X18

  • Zoro # G214501123


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
18 mm
Material
Cobalt High Speed Steel
Cutter Dia.
40 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Neck Dia.
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194050 40X18
Zoro #
G214501123
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
18 mm
Cutter Dia.
40 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Neck Dia.
19 mm
Min. Cutting Depth
0.01 mm
Length of Cut
18 mm
Tolerance Nominal Diameter
d11
Shank Dia.
25 mm
Overall Length
108 mm

Details

Material
Cobalt High Speed Steel
Number of Flutes
8
For T-Slots Din 650
22 mm
Milling profile
staggered teeth
Corner Chamfer Angle
90 Degrees
Color Ring
without
Helix Angle
15 Degrees
Number of Effective Inserts
4
Finish
uncoated
Shank Tolerance
h6
Feed Fz in Steel < 750 N/mm2
0.09 mm
Style
Square
Correction Factor Fz
1.25
Coolant Through
no
Type of Product
Slot milling cutter
Shank
DIN 1835 B to h6
Cutting Direction
horizontal
Feed Fz in Steel < 750 N/mm2
0.09 mm

Description

Cuts on all three sides. Alternate set teeth with ground chip breaker on flutes. Note: For milling T-slots to DIN 650.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.