Zoro Homepage

Table trolley T5- Type: T56

  • Mfr # 918530 T56

  • Zoro # G810607106


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
250 kg
Trolley Wheel Dia.
125 mm
Standards
EN 1757-3
Wheel Material
Polyurethane tyres
Outside Width
1130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918530 T56
Zoro #
G810607106
UPC #
4045197611857
Country of Origin
Greece

Dimensions

Trolley Wheel Dia.
125 mm
Outside Width
1130 mm
Housing Width
1000 mm
Outside Height
1020 mm
Housing Depth
609 mm

Details

Load Capacity
250 kg
Standards
EN 1757-3
Wheel Material
Polyurethane tyres
Type
T56

Description

2 shelves. Welded steel construction- platform of chipboard with anthracite-coloured scratch-resistant surface. Handle with Haptoprene insert and impact resistant polypropylene. 2 fixed wheels and 2 castors with brakes with treadless polyurethane tyres and roller bearings. Standard: EN 1757-3 Optional extras: Intermediate shelf No. 918570- perforated panel No. 918580. Not supplied. Colour: Silver powder-coated. Note: Supplied for self-assembly- saving freight costs. Delivered unassembled. Height: 1020 mm Width: 1130 mm Depth: 609 mm Platform area width: 1000 mm Platform area depth: 600 mm Height of bottom shelf: 195 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.