
Tap, 1"-11, G, 3 Flutes
Mfr # 133333 G1
Zoro # G314424049
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
3
Tap Finish
AlTiX
Application
up to 3×D for through holes
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133333 G1
Zoro #
G314424049
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1"-11
Shank Dia.
25 mm
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
3
Tap Finish
AlTiX
Application
up to 3×D for through holes
Tap Material
HSS E PM
Description
GARANT Master Tap Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. With extra-long shank Advantage: Designed for tapping threads where access is difficult. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.