Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 1"-11, G, 4 Flutes

  • Mfr # 133312 G1

  • Zoro # G014423908


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
4
Tap Finish
TiCN
Tap Material
HSS E PM
Application
up to 3×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133312 G1
Zoro #
G014423908
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-11
Overall Length
160
Shank Dia.
25 mm

Details

Item
Tap
Tap Thread Type
G
Number of Flutes
4
Tap Finish
TiCN
Tap Material
HSS E PM
Application
up to 3×D for through holes
Standards
DIN 5156

Description

High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.