Zoro Homepage

Tap, 1"-11, G, 4 Flutes, AlTiX

  • Mfr # 137808 G1

  • Zoro # G114423983


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
4
Tap Finish
AlTiX
Overall Length
160
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137808 G1
Zoro #
G114423983
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-11
Overall Length
160
Shank Dia.
25 mm

Details

Item
Tap
Tap Thread Type
G
Number of Flutes
4
Tap Finish
AlTiX
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Standards
DIN 5156

Description

Form E 1.5 2 turns lead chamfer. GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E PM Threads per inch: 11 Thread Dia. 33.25 mm Overall length L: 160 mm Shank Dia. Ds: 25 mm Shank square: 20 mm Tapping hole Dia. 30.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.