Zoro Homepage

Tap, 1/16"-28, G, 3 Flutes

  • Mfr # 133330 G1/16

  • Zoro # G814423733


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
3
Standards
DIN 5156
Tap Finish
AlTiX
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133330 G1/16
Zoro #
G814423733
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/16"-28
Shank Dia.
6 mm

Details

Item
Tap
Tap Thread Type
G
Number of Flutes
3
Standards
DIN 5156
Tap Finish
AlTiX
Application
up to 3×D for through holes
Tap Material
HSS E PM

Description

GARANT Master Tap Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.