
Tap, 1/2"-14, G, 5 Flutes, TiAlN
Mfr # 137816 G1/2
Zoro # G514423798
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
5
Tap Finish
TiAlN
Application
up to 3×D for blind holes
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137816 G1/2
Zoro #
G514423798
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
1/2"-14
Shank Dia.
16 mm
Overall Length
125
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
5
Tap Finish
TiAlN
Application
up to 3×D for blind holes
Tap Material
HSS E PM
Description
Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronized spindle drive. The tap is controlled by the synchronizing spindle of the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion fat content minimum 8%. With internal coolant supply for maximum tool life. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures very high process reliability. Tool material: HSS E PM Threads per inch: 14 Thread Dia. 20.96 mm Overall length L: 125 mm Shank Dia. Ds: 16 mm Shank square: 12 mm Tapping hole Dia. 19 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.