
Tap, 1/4"-19, G, 3 Flutes
Mfr # 133312 G1/4
Zoro # G014423847
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
3
Application
up to 3×D for through holes
Standards
DIN 5156
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133312 G1/4
Zoro #
G014423847
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/4"-19
Shank Dia.
11 mm
Overall Length
100
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
3
Application
up to 3×D for through holes
Standards
DIN 5156
Tap Material
HSS E PM
Tap Finish
TiCN
Description
High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.