
Tap, 1/4"-19, G, 3 Flutes, TiAlN
Mfr # 137425 G1/4
Zoro # G314424339
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
3
Tap Finish
TiAlN
Overall Length
100
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137425 G1/4
Zoro #
G314424339
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/4"-19
Overall Length
100
Shank Dia.
11 mm
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
3
Tap Finish
TiAlN
Tap Material
HSS E PM
Standards
DIN 5156
Application
up to 2×D for blind holes
Description
High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Sturdy design with optimized guide thread to avoid chips jamming. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiAlN coating for maximum wear protection. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.