
Tap, 1/4"-19, G, 4 Flutes, TiAlN
Mfr # 137750 G1/4
Zoro # G114424256
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
4
Tap Finish
TiAlN
Standards
DIN 5156
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137750 G1/4
Zoro #
G114424256
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
1/4"-19
Shank Dia.
11 mm
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
4
Tap Finish
TiAlN
Standards
DIN 5156
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Description
GARANT Master Tap INOX: High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the chip flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for maximum wear resistance The latest generation of TiALN multi-layer coating Parameterized flute geometry for optimum chip formation and torsional rigidity Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E PM Threads per inch: 19 Thread Dia. 13.16 mm Overall length L: 100 mm Shank Dia. Ds: 11 mm Shank square: 9 mm Tapping hole Dia. 11.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.