Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 1/8"-28, G, 3 Flutes, TiAlN

  • Mfr # 137752 G1/8

  • Zoro # G814424204


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
3
Tap Finish
TiAlN
Application
up to 2.5×D for blind holes
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137752 G1/8
Zoro #
G814424204
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
7 mm

Details

Item
Tap
Tap Thread Type
G
Number of Flutes
3
Tap Finish
TiAlN
Application
up to 2.5×D for blind holes
Standards
DIN 5156
Tap Material
HSS E PM

Description

GARANT Master Tap INOX: High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the chip flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for maximum wear resistance The latest generation of TiALN multi-layer coating Parameterized flute geometry for optimum chip formation and torsional rigidity Form E 1.5-2 turns lead chamfer. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E PM Threads per inch: 28 Thread Dia. 9.73 mm Overall length L: 90 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. 8.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.