Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 3/8"-19, G, 4 Flutes

  • Mfr # 133327 G3/8

  • Zoro # G914423718


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
4
Shank Dia.
12 mm
Tap Material
HSS E PM
Application
up to 3×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133327 G3/8
Zoro #
G914423718
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/8"-19
Shank Dia.
12 mm

Details

Item
Tap
Tap Thread Type
G
Number of Flutes
4
Tap Material
HSS E PM
Application
up to 3×D for through holes
Standards
DIN 5156
Tap Finish
TiAlN

Description

GARANT Master Tap INOX: Powerful tap specially developed for tapping to high process reliability in stainless and acid-resistant steels and also duplex materials. HSS-E-PM tool material for maximum wear resistance. The latest generation of TiAlN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity Advantage: Particularly strong optimum self-guidance and no recutting when reversed. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.