
Tap, 5/8"-14, G, 4 Flutes
Mfr # 133327 G5/8
Zoro # G214423784
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
4
Tap Finish
TiAlN
Application
up to 3×D for through holes
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133327 G5/8
Zoro #
G214423784
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
5/8"-14
Overall Length
125
Shank Dia.
18 mm
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
4
Tap Finish
TiAlN
Application
up to 3×D for through holes
Tap Material
HSS E PM
Standards
DIN 5156
Description
GARANT Master Tap INOX: Powerful tap specially developed for tapping to high process reliability in stainless and acid-resistant steels and also duplex materials. HSS-E-PM tool material for maximum wear resistance. The latest generation of TiAlN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity Advantage: Particularly strong optimum self-guidance and no recutting when reversed. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.