
Tap, 5/8"-14, G, 4 Flutes, AlTiX
Mfr # 137805 G5/8
Zoro # G614424213
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
4
Tap Finish
AlTiX
Standards
DIN 5156
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137805 G5/8
Zoro #
G614424213
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
5/8"-14
Shank Dia.
18 mm
Overall Length
125
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
4
Tap Finish
AlTiX
Standards
DIN 5156
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Description
GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E PM Threads per inch: 14 Thread Dia. 22.91 mm Overall length L: 125 mm Shank Dia. Ds: 18 mm Shank square: 14.5 mm Tapping hole Dia. 21 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.