
Tap, 5/8"-14, G, 5 Flutes, TiAlN
Mfr # 137750 G5/8
Zoro # G614424329
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
5
Tap Finish
TiAlN
Shank Dia.
18 mm
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137750 G5/8
Zoro #
G614424329
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
5/8"-14
Shank Dia.
18 mm
Overall Length
125
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
5
Tap Finish
TiAlN
Tap Material
HSS E PM
Standards
DIN 5156
Application
up to 2.5×D for blind holes
Description
GARANT Master Tap INOX: High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the chip flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for maximum wear resistance The latest generation of TiALN multi-layer coating Parameterized flute geometry for optimum chip formation and torsional rigidity Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E PM Threads per inch: 14 Thread Dia. 22.91 mm Overall length L: 125 mm Shank Dia. Ds: 18 mm Shank square: 14.5 mm Tapping hole Dia. 21 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.