
Tap, M10-1, MF, 3 Flutes
Mfr # 132855 10X1
Zoro # G014423984
product price: $79.55
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
MF
Number of Flutes
3
Application
up to 3×D for through holes
Standards
DIN 374
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132855 10X1
Zoro #
G014423984
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M10-1
Shank Dia.
7 mm
Overall Length
90
Details
Item
Tap
Tap Thread Type
MF
Number of Flutes
3
Application
up to 3×D for through holes
Standards
DIN 374
Tap Material
HSS E PM
Tap Finish
TiCN
Description
High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.