
Tap, M10-1, MF-LH, 3 Flutes
Mfr # 133015 10X1
Zoro # G214424026
product price: $56.65
/eaKey Features
Tap Thread Type
MF-LH
Number of Flutes
3
Standards
DIN 374
Application
up to 3×D for through holes
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133015 10X1
Zoro #
G214424026
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M10-1
Shank Dia.
7 mm
Details
Item
Tap
Tap Thread Type
MF-LH
Number of Flutes
3
Standards
DIN 374
Application
up to 3×D for through holes
Tap Material
HSS E PM
Tap Finish
AlTiX
Description
Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.