Zoro Homepage

Tap, M10-1.5, 4 Flutes, M

  • Mfr # 132550 M10

  • Zoro # G114424249


product price: $63.39
/ea

Key Features

Number of Flutes
4
Tap Thread Type
M
Overall Length
100
Standards
DIN 371
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132550 M10
Zoro #
G114424249
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.5
Overall Length
100
Shank Dia.
10 mm

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
M
Standards
DIN 371
Tap Finish
TiCN
Tap Material
HSS E

Description

With straight flutes and short chamfer lead 2 3 turns. Advantage: Improved wear properties due to hard coating. Higher cutting speeds due to reduction of thermal load on cutting edges. Dry machining possible on cast iron cooling lubricant not necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.