Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M10-1.5, 4 Flutes, M

  • Mfr # 132570 M10

  • Zoro # G814424280


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Type
M
Tap Material
Carbide
Overall Length
100
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132570 M10
Zoro #
G814424280
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.5
Overall Length
100
Shank Dia.
10 mm

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
M
Tap Material
Carbide
Standards
DIN 371
Tap Finish
Uncoated

Description

Very sturdy, with short chamfer lead 2 3 turns. Solid carbide version. Advantage: Optimum self-guidance. Thread type: M Tool material: Carbide Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Shank square: 8 mm Tapping hole Dia. 8.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.