
Tap, M10-1.5, M, 3 Flutes
Mfr # 131946 M10
Zoro # G314424322
product price: $52.59
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Shank Dia.
10 mm
Standards
DIN 371
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131946 M10
Zoro #
G314424322
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M10-1.5
Shank Dia.
10 mm
Details
Item
Tap
Tap Thread Type
M
Number of Flutes
3
Standards
DIN 371
Tap Material
HSS E PM
Application
up to 3×D for through holes
Tap Finish
TiCN
Description
High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection. Tolerance class: ISO 3X/6GX. Application: For components which are galvanized or shrink slightly when hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.