Zoro Homepage

Tap, M10-1.5, M, 3 Flutes, TiAlN

  • Mfr # 135736 M10

  • Zoro # G314390863


product price: $63.79
/ea

Key Features

Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiAlN
Shank Dia.
10 mm
Application
up to 3×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135736 M10
Zoro #
G314390863
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.5
Shank Dia.
10 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiAlN
Application
up to 3×D for through holes
Tap Material
HSS E PM
Standards
DIN 371

Description

High-performance tap specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for a high degree of wear resistance. The latest generation of TiALN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity Form E lead chamfer: 1.5 2 turns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.