Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M10-1.5, M, 3 Flutes, TiAlN

  • Mfr # 135737 M10

  • Zoro # G114423884


product price: $62.69
/ea

Key Features

Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiAlN
Tap Material
HSS E PM
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135737 M10
Zoro #
G114423884
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.5
Shank Dia.
10 mm
Overall Length
100

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiAlN
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Standards
DIN 371

Description

High-performance tap specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for a high degree of wear resistance. The latest generation of TiALN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity Tolerance class ISO 3X/6GX. For components which are galvanized or shrink slightly when hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.