Zoro Homepage

Tap, M12-1.75, 4 Flutes, M

  • Mfr # 132570 M12

  • Zoro # G014424196


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Type
M
Shank Dia.
9 mm
Tap Finish
Uncoated
Tap Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132570 M12
Zoro #
G014424196
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Shank Dia.
9 mm
Overall Length
110

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
M
Tap Finish
Uncoated
Tap Material
Carbide
Standards
DIN 376

Description

Very sturdy, with short chamfer lead 2 3 turns. Carbide inserts. Advantage: Optimum self-guidance. Thread type: M Tool material: Carbide Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 1.75 mm Overall length L: 110 mm Shank Dia. Ds: 9 mm Shank square: 7 mm Tapping hole Dia. 10.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.