Zoro Homepage

Tap, M12-1.75, M, 3 Flutes

  • Mfr # 132190 M12

  • Zoro # G114424201


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
M
Number of Flutes
3
Standards
DIN 376
Overall Length
110
Application
up to 3×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132190 M12
Zoro #
G114424201
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.75
Overall Length
110
Shank Dia.
9 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
3
Standards
DIN 376
Application
up to 3×D for through holes
Tap Material
HSS E PM
Tap Finish
TiAlN

Description

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. HSS-E-PM tool material for maximum wear resistance The latest generation of TiALN multi-layer coating Parameterized flute geometry for optimum chip formation and torsional rigidity With internal coolant supply Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 1.75 mm Overall length L: 110 mm Shank Dia. Ds: 9 mm Shank square: 7 mm Tapping hole Dia. 10.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.