Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M12, 3 Flutes, Metric Course

  • Mfr # 136152 M12

  • Zoro # G011470080


product price: $73.99
/ea

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Shank Dia.
9 mm
Thread Type
Machine tap for dynamic machining
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136152 M12
Zoro #
G011470080
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12
Shank Dia.
9 mm
Thread Length
30 mm
Tap Size
M12-1.75
Overall Length
110 mm
Shank Size Square
7 mm
Tapping Hole Dia.
10.2 mm
Thread Dia.
12 mm

Details

Item
Tap
Number of Flutes
3
Tap Thread Type
Metric Course
Thread Type
Machine tap for dynamic machining
Thread Direction
Right-Hand
Tap Finish
AlTiX
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Standards
DIN 376; DIN 13
Series
Master Tap
Taper Lead Angle
20.1°
Tolerance Class
ISO 2X 6HX
Number of Clamping Slots
3
Thread Pitch
1.75 mm
Flank Angle
60°
Helix Angle
40°
Color Ring
Green
Shank Type
Plain shank with h9
Taper Lead Form
E

Description

HSS-E Blind Hole Machine Tap, M12 Thread Size, AlTiX Coated. Version: Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Form E 1.5-2 turns lead chamfer Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 1.75 mm Overall length L: 110 mm Shank Dia Ds: 9 mm Shank square : 7 mm Tapping hole Dia: 10.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.