Zoro Homepage

Tap, M14-2, M, 3 Flutes

  • Mfr # 132190 M14

  • Zoro # G414424253


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
M
Number of Flutes
3
Application
up to 3×D for through holes
Tap Finish
TiAlN
Standards
DIN 376
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132190 M14
Zoro #
G414424253
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M14-2
Overall Length
110
Shank Dia.
11 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
3
Application
up to 3×D for through holes
Tap Finish
TiAlN
Standards
DIN 376
Tap Material
HSS E PM

Description

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. HSS-E-PM tool material for maximum wear resistance The latest generation of TiALN multi-layer coating Parameterized flute geometry for optimum chip formation and torsional rigidity With internal coolant supply Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank Dia. Ds: 11 mm Shank square: 9 mm Tapping hole Dia. 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.