Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M14, 3 Flutes, Metric Course

  • Mfr # 136152 M14

  • Zoro # G511470115


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Thread Type
Machine tap for dynamic machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136152 M14
Zoro #
G511470115
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14
Thread Length
35 mm
Tap Size
M14-2
Overall Length
110 mm
Shank Dia.
11 mm
Thread Dia.
14 mm
Tapping Hole Dia.
12 mm
Shank Size Square
9 mm

Details

Item
Tap
Number of Flutes
3
Tap Thread Type
Metric Course
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Thread Type
Machine tap for dynamic machining
Tap Finish
AlTiX
Standards
DIN 376; DIN 13
Thread Direction
Right-Hand
Tolerance Class
ISO 2X 6HX
Taper Lead Angle
20.1°
Flank Angle
60°
Helix Angle
40°
Series
Master Tap
Number of Clamping Slots
3
Color Ring
Green
Thread Pitch
2 mm
Shank Type
Plain shank with h9
Taper Lead Form
E

Description

HSS-E Blind Hole Machine Tap, M14 Thread Size, AlTiX Coated. Version: Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Form E 1.5-2 turns lead chamfer Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 2.0 mm Overall length L: 110 mm Shank Dia Ds: 11 mm Shank square : 9 mm Tapping hole Dia: 12.0 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.