Zoro Homepage

Tap, M16-2, 4 Flutes, M

  • Mfr # 132570 M16

  • Zoro # G014424202


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Type
M
Overall Length
110
Shank Dia.
12 mm
Tap Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132570 M16
Zoro #
G014424202
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2
Overall Length
110
Shank Dia.
12 mm

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
M
Tap Material
Carbide
Standards
DIN 376
Tap Finish
Uncoated

Description

Very sturdy, with short chamfer lead 2 3 turns. Carbide inserts. Advantage: Optimum self-guidance. Thread type: M Tool material: Carbide Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.