
Tap, M16-2, M, 3 Flutes
Mfr # 131946 M16
Zoro # G814424259
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiCN
Shank Dia.
12 mm
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131946 M16
Zoro #
G814424259
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M16-2
Shank Dia.
12 mm
Overall Length
110
Details
Item
Tap
Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiCN
Tap Material
HSS E PM
Standards
DIN 376
Application
up to 3×D for through holes
Description
High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection. Tolerance class: ISO 3X/6GX. Application: For components which are galvanized or shrink slightly when hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.