Zoro Homepage

Tap, M2-0.4, M, 2 Flutes, AlTiX

  • Mfr # 136158 M2

  • Zoro # G514390731


product price: $52.15
/ea

Key Features

Tap Thread Type
M
Number of Flutes
2
Tap Finish
AlTiX
Overall Length
45
Tap Material
HSS E PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136158 M2
Zoro #
G514390731
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.4
Overall Length
45
Shank Dia.
2.8 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
2
Tap Finish
AlTiX
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Standards
DIN 371

Description

Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Tolerance class: ISO 3X/6GX Application: For components which are galvanized or shrink slightly when hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.