Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M20-2.5, M, 4 Flutes, AlTiX

  • Mfr # 136158 M20

  • Zoro # G814390578


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
M
Number of Flutes
4
Tap Finish
AlTiX
Standards
DIN 376
Application
up to 2.5×D for blind holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136158 M20
Zoro #
G814390578
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-2.5
Shank Dia.
16 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
4
Tap Finish
AlTiX
Standards
DIN 376
Application
up to 2.5×D for blind holes
Tap Material
HSS E PM

Description

Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Tolerance class: ISO 3X/6GX Application: For components which are galvanized or shrink slightly when hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.