Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M20, 3 Flutes, Metric Course

  • Mfr # 136152 M20

  • Zoro # G711470168


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Application
up to 2.5×D for blind holes
Thread Length
50 mm
Tap Size
M20-2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136152 M20
Zoro #
G711470168
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20
Thread Length
50 mm
Tap Size
M20-2.5
Shank Dia.
16 mm
Overall Length
140 mm
Shank Size Square
12 mm
Thread Dia.
20 mm
Tapping Hole Dia.
17.5 mm

Details

Item
Tap
Number of Flutes
3
Tap Thread Type
Metric Course
Application
up to 2.5×D for blind holes
Thread Direction
Right-Hand
Thread Type
Machine tap for dynamic machining
Tap Material
HSS E PM
Standards
DIN 376; DIN 13
Tap Finish
AlTiX
Taper Lead Angle
20.1°
Tolerance Class
ISO 2X 6HX
Color Ring
Green
Taper Lead Form
E
Shank Type
Plain shank with h9
Thread Pitch
2.5 mm
Number of Clamping Slots
3
Flank Angle
60°
Helix Angle
40°
Series
Master Tap

Description

HSS-E Blind Hole Machine Tap, M20 Thread Size, AlTiX Coated. Version: Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Form E 1.5-2 turns lead chamfer Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 2.5 mm Overall length L: 140 mm Shank Dia Ds: 16 mm Shank square : 12 mm Tapping hole Dia: 17.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.