Zoro Homepage

Tap, M24-1.5, MF, 4 Flutes

  • Mfr # 132855 24X1,5

  • Zoro # G514423804


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
MF
Number of Flutes
4
Overall Length
140
Tap Finish
TiCN
Application
up to 3×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132855 24X1,5
Zoro #
G514423804
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-1.5
Overall Length
140
Shank Dia.
18 mm

Details

Item
Tap
Tap Thread Type
MF
Number of Flutes
4
Tap Finish
TiCN
Application
up to 3×D for through holes
Standards
DIN 374
Tap Material
HSS E PM

Description

High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.