
Tap, M24-3, 3 Flutes, M-LH
Mfr # 132805 M24
Zoro # G414423959
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Thread Type
M-LH
Standards
DIN 376
Overall Length
160
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132805 M24
Zoro #
G414423959
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M24-3
Overall Length
160
Shank Dia.
18 mm
Details
Item
Tap
Number of Flutes
3
Tap Thread Type
M-LH
Standards
DIN 376
Tap Material
HSS E PM
Tap Finish
AlTiX
Application
up to 3×D for through holes
Description
GARANT Master Tap Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Thread type: M-LH Tool material: HSS E PM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.