Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M24, 3 Flutes, Metric Course

  • Mfr # 136152 M24

  • Zoro # G311470209


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Tap Size
M24-3
Standards
DIN 376; DIN 13
Thread Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136152 M24
Zoro #
G311470209
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24
Tap Size
M24-3
Thread Length
60 mm
Shank Dia.
18 mm
Overall Length
160 mm
Thread Dia.
24 mm
Shank Size Square
14.5 mm
Tapping Hole Dia.
21 mm

Details

Item
Tap
Number of Flutes
3
Tap Thread Type
Metric Course
Standards
DIN 376; DIN 13
Application
up to 2.5×D for blind holes
Thread Type
Machine tap for dynamic machining
Tap Finish
AlTiX
Thread Direction
Right-Hand
Tap Material
HSS E PM
Thread Pitch
3 mm
Flank Angle
60°
Taper Lead Angle
20.1°
Shank Type
Plain shank with h9
Number of Clamping Slots
3
Taper Lead Form
E
Tolerance Class
ISO 2X 6HX
Helix Angle
40°
Color Ring
Green
Series
Master Tap

Description

HSS-E Blind Hole Machine Tap, M24 Thread Size, AlTiX Coated. Version: Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Form E 1.5-2 turns lead chamfer Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 3.0 mm Overall length L: 160 mm Shank Dia Ds: 18.0 mm Shank square : 14.5 mm Tapping hole Dia: 21.0 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.