Zoro Homepage

Tap, M24-3, M, 4 Flutes

  • Mfr # 131946 M24

  • Zoro # G514424184


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
M
Number of Flutes
4
Shank Dia.
18 mm
Overall Length
160
Tap Material
HSS E PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131946 M24
Zoro #
G514424184
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3
Shank Dia.
18 mm
Overall Length
160

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
4
Tap Material
HSS E PM
Tap Finish
TiCN
Standards
DIN 376
Application
up to 3×D for through holes

Description

High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection. Tolerance class: ISO 3X/6GX. Application: For components which are galvanized or shrink slightly when hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.