Zoro Homepage

Tap, M2.5-0.45, M, 2 Flutes, DLC

  • Mfr # 134260 M2,5

  • Zoro # G214389844


product price: $48.99
/ea

Key Features

Tap Thread Type
M
Number of Flutes
2
Tap Finish
DLC
Tap Material
HSS E PM
Standards
Works standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134260 M2,5
Zoro #
G214389844
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Overall Length
50
Shank Dia.
2.8 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
2
Tap Finish
DLC
Tap Material
HSS E PM
Standards
Works standard
Application
up to 3×D for blind holes

Description

High-performance tap specially developed for aluminum and non-ferrous alloys. Dynamic helical pitch of the clamping slots ensure optimum chip evacuation and process reliability. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Dynamic helical pitch of the flutes. Short lead chamfer form E.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.