
Tap, M3-0.5, 3 Flutes, M
Mfr # 132570 M3
Zoro # G414424284
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Thread Type
M
Overall Length
56
Standards
DIN 371
Tap Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132570 M3
Zoro #
G414424284
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M3-0.5
Overall Length
56
Shank Dia.
3.5 mm
Details
Item
Tap
Number of Flutes
3
Tap Thread Type
M
Standards
DIN 371
Tap Material
Carbide
Tap Finish
Uncoated
Description
Very sturdy, with short chamfer lead 2 3 turns. Solid carbide version. Advantage: Optimum self-guidance. Thread type: M Tool material: Carbide Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.5 mm Overall length L: 56 mm Shank Dia. Ds: 3.5 mm Shank square: 2.7 mm Tapping hole Dia. 2.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.