
Tap, M3-0.5, M, 3 Flutes
Mfr # 131940 M3
Zoro # G814424273
product price: $28.95
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Standards
DIN 371
Shank Dia.
3.5 mm
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131940 M3
Zoro #
G814424273
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M3-0.5
Shank Dia.
3.5 mm
Details
Item
Tap
Tap Thread Type
M
Number of Flutes
3
Standards
DIN 371
Tap Material
HSS E PM
Tap Finish
TiCN
Application
up to 3×D for through holes
Description
High-performance tap, specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point, for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.